The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9001-M
Barksdale Control Products Valves, 9000 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9003-M
Barksdale Control Products Valves, 9000 Series
Product Description
Valve
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17.2 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9002-M
Barksdale Control Products Valves, 9000 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9001-M-A-B
Barksdale Control Products Valves, 9000 Series
MFG Item Number
9001-M-A-B
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
2
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9001-M-A
Barksdale Control Products Valves, 9000 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9001-M-A-C
Barksdale Control Products Valves, 9000 Series
MFG Item Number
9001-M-A-C
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
9001-M-A-C-E
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9001-M-A-CD
Barksdale Control Products Valves, 9000 Series
MFG Item Number
9001-M-A-CD
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9001-M-A-D
Barksdale Control Products Valves, 9000 Series
MFG Item Number
9001-M-A-D
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9001-M-A-E
Barksdale Control Products Valves, 9000 Series
MFG Item Number
9001-M-A-E
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Valves
Manufacturer
Barksdale Control Products
Product Series
9000
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved